DESCRIPTION

Murray Feiss Industries Amalia 75W 3-Light Vanity Strip Light

MVS46003

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Amalia
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Depth
4-7/8 in
Energy Star Compliant
No
Height
8-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
75
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY