• Cart

DESCRIPTION

Murray Feiss Industries Hounslow 79 in. 1-Light Mini Pendant

MP1310

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Hounslow
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
13-3/8 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Nickel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY