DESCRIPTION

Murray Feiss Industries Stelle 8-1/4 x 13 in. 100 W 2-Light Medium Semi-Flush Mount Ceiling Fixture

MSF272ORB

Color Finish

 

SPECIFICATIONS

Collection
Stelle
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
100
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY