DESCRIPTION

Murray Feiss Industries 95 in. 3-Light Candelabra E-12 Base Marquise Pendant

MP1312

Color Finish

 

SPECIFICATIONS

Color Finish
Burnished Silver
Color Finish Category
Silver Tones
Diameter
17-5/8 in
ETL Listed
No
Energy Star Compliant
No
Height
95 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
60
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY