Alston 90-5/8 in. 4-Light Candelabra E-12 Base Chandelier in Charcoal Brick and Acorn

Part #MF27984AFCBA  |  Item #4506248  |  Manufacturer Part #F2798/4AF/CBA

Call for Pricing

Color/Finish: Antique Forged Iron/Charcoal Brick/Acorn

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Alston collection
  • 4 B Torpedo Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • Supplied with 5 feet of af/charcoal brick/acorn chain
  • A great choice for your do-it-yourself project
  • Decorative af/charcoal brick/acorn finish to accent and brighten your room
  • Decorative af/charcoal brick/acorn finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Alston

Color Finish: Antique Forged Iron/Charcoal Brick/Acorn

Color Finish Category: Iron Tones

ETL Listed: No

Energy Star Compliant: No

Height: 25-5/8 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel, Wood

Number Of Lights: 4

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 16 in