Murray Feiss Industries

Arabesque 100 W 4-Light Medium Pendant in Silver Leaf Patina

Part #MF25374SLP

Color/Finish: Silver Leaf Patina

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Arabesque collection
  • 4 A19 Medium 100 watt light bulbs
  • Undefined glass diffuser and ivory linen fabric shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative silver leaf patina finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Arabesque

Color Finish: Silver Leaf Patina

Color Finish Category: Silver Tones

Diameter: 44 in

ETL Listed: No

Energy Star Compliant: No

Height: 28-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Traditional

Material: Steel

Number Of Lights: 4

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100