100 W 1-Light Medium Sconce in Polished Chrome
Bristol 100 W 1-Light Medium Sconce in Polished Chrome
Product Details
Product Details
- Featured in the decorative Bristol collection
- 1 A19 Medium 100 watt light bulb
- Undefined glass shade
- UL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Bristol
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/2 in
- ETL Listed:
- No
- Height:
- 6-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W