DESCRIPTION

Murray Feiss Industries Casual Luxury 100 W 4-Light Medium Chandelier in Dark Bronze

MF23434DBZ

Color Finish

Dark Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Casual Luxury
Color Finish
Dark Bronze
Color Finish Category
Bronze Tones
Height
18 in
Light Bulb Base Type
Medium E-26
Lighting Style
Modern
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
150
Width
16 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.