DESCRIPTION

  • 2 60W E Bulbs Required
  • Brushed Steel/Polished Nickel; W: 12 1/2" H: 4 1/4"
  • Gravity Collection Flushmounted Fixture

Murray Feiss Industries Gravity 60W 2-Light Medium E-26 Base Incandescent Flushmount Indoor Ceiling Fixture

MFM228

Color Finish

 

SPECIFICATIONS

Collection
Gravity
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Diameter
12-1/2 in
Glass Type
Opal Etched
Height
4-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY