45 x 30 in. Leaf Mirror in Antique Silver Leaf
Georgette 45 x 30 in. Leaf Mirror in Antique Silver Leaf
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear glass
- Mirror may be mounted horizontal or vertical
- Featured in the decorative Georgette collection
- The preferred brand choice of builders and electricians
- Decorative antique silver leaf finish to accent and brighten your room
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Georgette
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Antique Silver Leaf
- Depth:
- 2-1/8 in
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 45 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical Mount, Horizontal Mount
- Material:
- Steel, Glass
- Power Source:
- Hardwired
- Width:
- 30 in