DESCRIPTION

  • 4 60W C Bulbs Required
  • Homestead Entrance Fixture
  • Oil Rubbed Bronze; H: 25", W: 13"

Murray Feiss Industries Homestead Hanging Lantern

MOL1011ORB

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Homestead
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Glass Type
Clear Seeded
Height
25 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
A19
Material
Stainless Steel
Number Of Lights
4
UL Listed
Yes
Watts
60
Width
13 in

Starting at
Call for Pricing
  • QUANTITY