• Cart

DESCRIPTION

  • 1 150W Edison Bulb Required
  • Homestead Entrance Fixture
  • Oil Rubbed Bronze; H: 16", W: 8", Ext: 8 3/4"

Murray Feiss Industries Homestead 150 W 1-Light Medium Lantern in Oil Rubbed Bronze

MOL1001ORB

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

Bulb Type
Halogen
Collection
Homestead
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Depth
8-3/4 in
Glass Type
Clear Seeded
Height
16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Material
Stainless Steel
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Watts
150
Width
8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now