3-Light Mini Chandelier in British Bronze
Maison De Ville 3-Light Mini Chandelier in British Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3 B Torpedo Candelabra 60 watt light bulbs
- UL listed for dry locations
- Featured in the decorative Maison De Ville collection
- A great choice for your do-it-yourself project
- Decorative British bronze finish to accent and brighten your room
- Supplied with 5 feet of British bronze chain
- Supplied with 15 feet of wire
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Maison De Ville
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- British Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in