Perry 60W 2-Light Medium E-26 Base Incandescent Flushmount Indoor Ceiling Fixture in Brushed Steel

Part #MFM352BS  |  Item #4137882  |  Manufacturer Part #FM352BS

Color/Finish: Brushed Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Perry collection
  • 2 A19 Medium 60 watt light bulbs
  • White opal etched glass shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Perry

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

Diameter: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 4-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 60