Perry 9-19/50 in. 100W 3-Light Wall Mount Medium E-26 Bath Light in Brushed Steel

Part #MVS17403BS  |  Item #4137840  |  Manufacturer Part #VS17403-BS

Color/Finish: Brushed Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Perry collection
  • 3 A19 Medium 100 watt light bulbs
  • White opal etched glass shades
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • A great choice for your do-it-yourself project
  • Decorative brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Perry

Color Finish: Brushed Steel

Color Finish Category: Stainless Steel

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 9-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 18 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

Number Of Lights: 3

Power Source: Hardwired

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 7 in