DESCRIPTION

  • Contractor grade silt fence hardwood posts

Mutual Industries North 36 in. Heavy Duty Silt Fence with 10 ft. Center Post

M1498736

Length:

SPECIFICATIONS

Height
36 in
Length
100 ft
Waterworks Application
Water
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY