2 x 27 in. Ratchet Strap Logo with Hook in Blue
2 x 27 in. Ratchet Strap Logo with Hook in Blue
Frequently Purchased Together
Product Details
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 27 ft
- Tool Type:
- Ratchet Strap
- Width:
- 2 in