DESCRIPTION

MW Supply 3-Step Aluminum Platform

BDE0103

Height:

SPECIFICATIONS

Color Finish
Grey
Height
30 in
Material
Aluminum
Maximum Capacity
500 lbs
Tool Type
Platform Ladder
Width
31 in

Starting at
Call for Pricing
  • QUANTITY