1/3 hp 230 V 3-Wire Submersible Motor Control
1/3 hp 230 V 3-Wire Submersible Motor Control
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This capacitor start/induction run control box is used where a 1HP submersible well pump is used
- New HardBond finish is 5-times more corrosion-resistant
- Rugged NEMA 3R enclosure – Suitable for indoor/outdoor use
- Agency approvals - UL 778 and CUL Recognized (60 Hz)
- Heavy-duty terminal connectors suitable for up to #4 AWG wire
- Industry standard wiring connections with easy-to-read wiring diagram
- High-load voltage relay, heavy-duty contacts, external access to overload reset SCSR
- Multiple-size electrical knockouts
-
Lead Law Compliant
Documents
Specifications
- Application:
- Pumps
- Color Finish Name:
- Grey
- Height:
- 2 in
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Body Material:
- NEMA 3R
- Pump Motor Type:
- 3 Wire
- Pump Phase:
- 1
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 6 in