5/8 in. Shaft Seal

Part #M14525A000K  |  Item #1315621  |  Manufacturer Part #14525A000K

$21.00 EACH

Fitting Sizes:

5/8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shaft seal 5/8" carbon and ceramic
  • For use with Myers QP and HJ series pumps

Lead Law Compliant

Documents

Specifications

Application: Pumps

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Lead Law Compliant: Yes

Length: 5 in

Width: 5 in