1-1/2 hp Effluent Pump
ME Series 1-1/2 hp Effluent Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-efficiency, two-vane, enclosed impeller provides ideal performance for efficient dosing
- Impeller passes full 3/4" solids
- Ideal for use in mound and trench pressure distribution systems
- 3-year warranty
- Volute seal ring is replaceable; restores pump to original performance if wear should occur
- Motor is held in place by 4 screws; easily removed if service is ever needed
- Motor has a winding current and temperature-sensitive overload
- Enclosed impeller design eliminates the possibility of jamming or corrosion between impeller and volute
Documents
Specifications
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Collection:
- ME Series
- Connection Type:
- NPT
- Cord Length:
- 10 ft
- Depth:
- 13 in
- Discharge:
- 2 in
- Flow Rate:
- 120 gpm
- Height:
- 25-1/2 in
- Horsepower:
- 1-1/2 hp
- Impeller:
- Thermoplastic
- Maximum Feet of Head:
- 95
- Product Type:
- Effluent Pump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Permanent Split Capacitor
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- Yes
- Volts:
- 230V
- Width:
- 13 in