ME Series 3/4 hp NPT Effluent Pump

Part #MME75S21  |  Item #1813762  |  Manufacturer Part #ME75S-21

$1,765.00 EACH

Horsepower:

3/4 hp

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for use in mound and trench pressure distribution systems
  • High-efficiency, two-vane, enclosed impeller provides ideal performance for efficient dosing
  • Impeller passes full 3/4" solids
  • Enclosed impeller design eliminates the possibility of jamming or corrosion between impeller and volute
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • High-torque, permanent split capacitor, single-phase motor; no starting switches or relays to wear out
  • Motor is held in place by 4 screws; easily removed if service is ever needed
  • Volute seal ring is replaceable; restores pump to original performance if wear should occur
  • 3-year warranty

Documents

Specifications

Built-In Grinder: No

CSA Certified: Yes

Collection: ME Series

Color Finish: [Green, Black]

Cord Length: 10 ft

Depth: 13 in

Discharge: 2 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 120 gpm

Height: 26 in

Horsepower: 3/4 hp

Impeller: Thermoplastic

Length: 13 in

Material: Cast Iron

Maximum Feet of Head: 95

Maximum Temperature: 140

Phase: Single Phase

Power Source: AC

Pump Application: Effluent

Pump Body Material: Cast Iron

Pump Motor Type: PSC

Pump Phase: 1

RPM: 3450

UL Listed: Yes

Volts: 230V

Width: 13 in