1/2 hp Effluent Pump

You last purchased this on
 
Myers

ME45 Series 1/2 hp Effluent Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

ME45 Series 1/2 hp Effluent Pump

  • Fast #
  • Part #MME45MC11
  • Item #7102973
  • Manufacturer Part #ME45MC-11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Enclosed design for high-efficiency pumping
  • Eliminates possibility of jamming between impeller and volute
  • Two-vane cast iron impeller design provides maximum dosing efficiency
  • Lower ball bearing and heavy-duty, type 6 seal for added pump life
  • 3-year warranty
  • Oil-filled motor for maximum heat dissipation and continuous bearing lubrication
  • Passes full 3/4" solids
  • Requires Certification

Specifications

AMP:
8.6
Built-In Grinder:
No
CSA Certified:
Yes
Collection:
ME45 Series
Connection Type:
NPT
Cord Length:
20 ft
Depth:
13-3/4 in
Discharge:
2 in
Flow Rate:
87 gpm
Height:
18-3/4 in
Horsepower:
1/2 hp
Impeller:
Cast Iron
Maximum Feet of Head:
44
Product Type:
Effluent Pump
Pump Body Material:
Cast Iron
Pump Motor Type:
Permanent Split Capacitor
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
12 in