1/3 hp 60 gpm 1-1/2 in. 10 ft. Cord 4A 115V Vertical Sump Pump

You last purchased this on
 
Myers

MS Series 1/3 hp 60 gpm 1-1/2 in. 10 ft. Cord 4A 115V Vertical Sump Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Myers

MS Series 1/3 hp 60 gpm 1-1/2 in. 10 ft. Cord 4A 115V Vertical Sump Pump

  • Fast #
  • Part #MMS33PV10
  • Item #7223100
  • Manufacturer Part #MS33PV10
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for drain water removal or permanent applications with small amounts of debris
  • Piggy-back style float for automatic or manual operation
  • Versatility for many light-duty jobs
  • Thermal overload protection with automatic reset
  • Dual ball-bearing motor and additional lip seal provide durability and longer pump life and Durable PSC motor for years of service
  • Wide-angle mechanical switch for small 10" diameter sumps
  • Requires Certification

Specifications

AMP:
4
Application:
Residential
Brand Model Compatibility:
MS series
Built-In Grinder:
No
CSA Certified:
Yes
Capacity:
70 gpm
Collection:
MS Series
Color Finish Name:
Black, Green
Cord Length:
10 ft
Depth:
9 in
Discharge:
1-1/2 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT x FNPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
60 gpm
Height:
16 in
Horsepower:
1/3 hp
Impeller:
Thermoplastic
Length:
10 in
Material:
Zinc, Plastic
Maximum Feet of Head:
24
Maximum Temperature:
140
NSF Certified:
No
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
Sump
Pump Body Material:
Zinc, Thermoplastic
Pump Motor Type:
PSC
Pump Phase:
1
RPM:
3450
UL Listed:
Yes
Volts:
115V
Width:
10 in