12 in. Bell End Schedule 40 Plastic Adapter
N-12® 12 in. Bell End Schedule 40 Plastic Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Gasket not required SCH40 portion of fitting
- Annular corrugations with smooth interior line
Documents
Specifications
- ASTM:
- ASTM D-3212
- Application:
- Drainage, Stormwater
- Clean Bagged:
- No
- Collection:
- N-12®
- End Connection 1:
- Hub
- End Connection 2:
- Bell End
- End Connections:
- Hub x Bell End
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- 40