4 in. Bell End Schedule 40 Plastic Adapter

You last purchased this on
 
Nyloplast America

N-12® 4 in. Bell End Schedule 40 Plastic Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nyloplast America

N-12® 4 in. Bell End Schedule 40 Plastic Adapter

  • Fast #
  • Part #N0479AG
  • Item #4460133
  • Manufacturer Part #0479AG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Annular corrugations with smooth interior line
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-477, ASTM F-2306, ASTM D-3212
Clean Bagged:
No
Collection:
N-12®
End Connection 1:
Hub
End Connection 2:
Bell End
End Connections:
Hub x Bell End
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
40