N-Flex 5 in. x 6 ft. Female Collar

Part #SHMAFBMFS  |  Manufacturer Part #5042.05

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Collection: N-Flex

Diameter: 5 in

Duct Shape: Round

Length: 6 ft

Material: Aluminum

UL Listed: Yes