N-Flex 8 in. Starting Collar Aluminum Round
Part #SHMAFI6MFX6 | Item #4143043 | Manufacturer Part #5065.08
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Collection: N-Flex
Diameter: 8 in
Duct Shape: Round
Height: 6 in
Length: 6 ft
Material: Aluminum
R value: R6
UL Listed: Yes
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing