3/4 in. Stainless Steel FNPT Needle Valve
N28 3/4 in. Stainless Steel FNPT Needle Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- N28
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Material:
- Stainless Steel
- Valve Size:
- 3/4 in