2.76X2.484X.091 BLAC CORE 575/CA

Part #NT465326019  |  Item #7958795  |  Manufacturer Part #T465326-019

Call for Pricing

Type:

NT465326019
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

CARB OTC LEED Compliant: No

FM Approved: No

NSF Certified: No

Package Quantity: Case of 575

Product Type: Core

Thickness: 0.091 in

Type: NT465326019

UL Listed: No