3-1/50 x 3-1/2 x 0.125 in. Kraft Paper Label Core (Case of 170)
3-1/50 x 3-1/2 x 0.125 in. Kraft Paper Label Core (Case of 170)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Length:
- 3-1/2 in
- Material:
- Kraft Paper
- Package Quantity:
- Case of 170
- Product Type:
- Label Core
- Thickness:
- 0.125 in
- UL Listed:
- No
- Width:
- 3-1/50 in