3-1/50 x 5-1/2 x 0.125 in. Kraft Paper Label Core (Case of 110)

You last purchased this on
 
Nagel Paper

3-1/50 x 5-1/2 x 0.125 in. Kraft Paper Label Core (Case of 110)

This product requires certification to purchase.
You last purchased this on
 
Nagel Paper

3-1/50 x 5-1/2 x 0.125 in. Kraft Paper Label Core (Case of 110)

  • Fast #
  • Part #NTL3550125
  • Item #7958803
  • Manufacturer Part #TL3-5.5-0.125
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
5-1/2 in
Material:
Kraft Paper
Package Quantity:
Case of 110
Product Type:
Label Core
Thickness:
0.125 in
UL Listed:
No
Width:
3-1/50 in