3.033X3.25X.105 KRAFT CORE 190/CA

Part #NTL33250105  |  Item #7962189  |  Manufacturer Part #TL3-3.25-0.105

Type:

NTL33250105

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 3-1/4 in

Material: Kraft Paper

Package Quantity: Case of 190

Product Type: Label Core

Thickness: 0.105 in

Type: NTL33250105

UL Listed: No

Width: 3-3/100 in