Nalgene® 500ml Polymethylpentene Chemical Resistant Wide Mouth Bottle 4 Pack

Part #N21070016  |  Item #5092071  |  Manufacturer Part #2107-0016

Call for Pricing

Size:

500 mL

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Nalgene® 2107 Series
  • Completely transparent, chemical-resistant PMP bottles
  • Better clarity than bottles with similar chemical resistance
  • Leakproof
  • Autoclavable

Specifications

CE Approved: No

Capacity: 500 mL

Collection: Nalgene®

Color Finish: Clear

EPA Compliant: No

Inside Diameter: 1/2 in

Material: Plastic

Material Type: Polymethylpentene

NSF Certified: No

Package Quantity: Pack of 4

Product Type: Chemical Resistant Wide Mouth Bottle

Size: 500 mL

UL Listed: No

Weight: 4