16 in. Rubber Flat Face Flange Assembly Kit
16 in. Rubber Flat Face Flange Assembly Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 16 in
- Fitting Sizes:
- 16 in
- Fitting Type:
- Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No