DESCRIPTION

Napac Ductile Iron Flange

NRFC20D

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Ductile Iron Class
C153
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
Size
4 in