Doo Rag in Rebel
Doo Rag in Rebel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Treated for softness
- One size
- Six panel headwrap
Specifications
- Clothing Size:
- One Size Fits Most
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/White/Blue
- Disposable:
- No
- Gender:
- Unisex
- Material:
- Cotton
- Quick Release:
- No
- Reusable:
- Yes