DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

National Comfort Products 3000 Series Concealed Mount Outdoor Split-System Air Conditioner

NNCPE43010

MBH:

SPECIFICATIONS

AMP
1.4, 9.10
Auto Switching Heat Cool
No
BTU Cooling Rating
24000 Btu/h
Collection
3000 Series
Depth
18-1/2 in
Energy Star Compliant
No
Height
32 in
Horsepower
1/4 hp
Indoor Outdoor
Indoor
Installation Type
Concealed Screw
Liquid Line OD
3/8 in
MBH
24
Max CFM
1100
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
No
Volts
208/230V
Width
24-1/8 in

Starting at
Call for Pricing
  • QUANTITY