DESCRIPTION

National Diversified Sales 1 in. Stainless Steel Screw

N229

Length:

SPECIFICATIONS

Color Finish
Steel
Height
1 in
Length
5/16 in
Material
Stainless Steel
Width
5/16 in

Starting at
Call for Pricing
  • QUANTITY