10 ft. French Drain Pipe

You last purchased this on
 
National Diversified Sales

10 ft. French Drain Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Diversified Sales

10 ft. French Drain Pipe

  • Fast #
  • Part #NEZ1501F
  • Item #4225486
  • Manufacturer Part #EZ-1501F
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The NDS french drain is a prefabricated french drain that is a gravel free option to a traditional french drain
  • It cuts installation time in half by eliminating the need to transport, shovel and move heavy gravel
  • Polyrock aggregate is engineered with flow channels to increase void space and is made out of polystyrene which does not absorb water or break down in water or other aqueous solutions
  • Comes with slotted pipe or aggregate only bundle
  • Durable, crush-proof and has a 100-year lifespan
  • Requires Certification

Specifications

ASTM:
ASTM D-3786, ASTM D-4491
Application:
Drainage, Dewatering
Color Finish Category:
Blacks
Color Finish Name:
Black
Fire Suppression System Rated:
No
Height:
15 in
Length:
10 ft
Material:
Plastic
Material Type:
Polystyrene
NSF Certified:
No
Pipe Wall Type -:
Perforated
PipeTubing Size:
6 in
Schedule Class:
11RP
Weight:
26 lb