DESCRIPTION

National Diversified Sales 10 ft. MESH With 4 Slotted Pipe

NEZ1001F

Length:

SPECIFICATIONS

Height
12-1/4 in
Length
115-1/4 in
Material
Plastic
Material Type
HDPE
Width
12-1/4 in

Starting at
Call for Pricing
  • QUANTITY