National Diversified Sales 10 in. Valve Box with Irrigation Cover N212BC

DESCRIPTION

National Diversified Sales 10 in. Valve Box with Irrigation Cover

N212BC

Color Finish

 

SPECIFICATIONS

Color Finish
Green
Fitting Size 1
10 in
Fitting Size 2
10 in
Material
Plastic
Maximum Temperature
212
Size
10 in x 10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS