DESCRIPTION

National Diversified Sales 11-5/8 in. Round Valve Box with Water Cover

N112BCW

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
10 in
Height
11-5/8 in
Inside Diameter
10 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY