12-3/8 x 12-3/8 x 12-15/16 in. Plastic and Galvanized Steel Catch Basin Kit and Grate in Black
12-3/8 x 12-3/8 x 12-15/16 in. Plastic and Galvanized Steel Catch Basin Kit and Grate in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for draining heavy flows of water from driveways, parking lots, and landscaped areas
- Connect to 3 in. & 4 in. Single-Wall Corrugated Pipes, Sewer and Drain Pipes, and Triple-Wall Pipes, and 4 in. Sch. 40 Pipe using included locking outlet adapters; additional outlet adapters sold separately for connections to 6 in. and 8 in. Drain Pipes
- Collect stormwater runoff and standing water on your property and direct it to drain pipes before it causes costly property damage
- 113.8 sq. in. open surface area; 348 GPM flow rate; H-20 Rated; rated for NDS Class C loads (up to 325 psi) when properly installed-recommended for heavy-duty pneumatic tire forklifts and tractor-trailers at speeds less than 20 mph
- Kit includes 12 in. Catch Basin Drain with 2 side openings, 2 Locking Outlet Adapters, 1 Plug, 12 in. Square Grate
- Easy to install
- Locking outlet adapters snap onto pipe for a secure fit-no tape or glue required; included plug seals basin opening to direct flow of water
- Keyed side openings lock outlet adapters in place; Robust supporting ribs built underneath the grate seat for durability
- NDS, founded in 1972, is the preferred choice of professionals and the leader in stormwater management with proven products, tools, and support to help you get the job done right
- Use with a Pop-Up Drainage Emitter to discharge collected water at a point of release downstream
Specifications
- ADA Compliant:
- No
- Application:
- Planter, Driveways, Garage, Patios
- Coating:
- Galvanized
- Color Finish Name:
- Black
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 3 in - 8 in
- Grate Shape:
- Square
- Height:
- 12-15/16 in
- Length:
- 12-3/8 in
- Material:
- Steel, Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Shape:
- Square
- Size:
- 12 in
- Weight:
- 15.1 lb
- Width:
- 12-3/8 in