National Diversified Sales 12 in. Adapter with 8-Outlet N1221

DESCRIPTION

  • 12" x 12" Low-Profile Adapter
  • Fits 8" Corrugated Pipe, Sch 40, Corrugated Spigot, S&D Hub
  • Fits 8" sewer and drain pipe

National Diversified Sales 12 in. Adapter with 8-Outlet

N1221

Length:

SPECIFICATIONS

Color Finish
Black
Height
5-7/8 in
Length
12-1/4 in
Width
12-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS