DESCRIPTION

  • 12" Structural Foam Polyolefin Dome Atrium Grate with UV inhibitor
  • Load rated from pedestrian to heavy vehicular traffic
  • Open surface area 50.60 square inches
  • Use with 12" x 12" catch basin series

National Diversified Sales 12 in. Atrium Grate Green

N1280

Length:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Height
6 in
Length
11-3/4 in
Material
Plastic
Material Type
HDPE
Width
11-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS