DESCRIPTION

  • 12" x 12" Tapered Catch Basin
  • Kits include 2-opening Catch Basin, Grate 2 Outlets and 1 Plug
  • Requires either #1206, #1242, #1243, #1245, #1266 or #1889 Universal Outlet to connect pipe to basin (see pages 32-33 ). Bottom cutout can be removed
  • Use bottom outlet for additional outlet
  • With 3 openings

National Diversified Sales 12 in. Catch Basin with 3-Outlet

N1203

Length:

SPECIFICATIONS

Color Finish
Black
Height
12-15/16 in
Length
12-3/8 in
Material
Plastic
Width
12-3/8 in

Starting at
Call for Pricing
  • QUANTITY