DESCRIPTION

  • 12" x 12" Tapered Catch Basin
  • Kits include 2-opening Catch Basin, Grate 2 Outlets and 1 Plug
  • Requires either #1206, #1242, #1243, #1245, #1266 or #1889 Universal Outlet to connect pipe to basin (see pages 32-33 ). Bottom cutout can be removed
  • Use bottom outlet for additional outlet

National Diversified Sales 12 in. Catch Basin with 4-Outlet

N1204

Length:

SPECIFICATIONS

Color Finish
Black
Height
12-3/4 in
Length
12-1/4 in
Material
Plastic
Width
12-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS