DESCRIPTION

  • 12" Riser with Two Openings
  • Nests on top of 12" catch basin series for shallow outlets and 12" sump box for more sump area
  • Requires universal outlet for each opening
  • Styrene

National Diversified Sales 12 in. Riser with 2-Openings

N1217

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
12 in
Height
11 in
Length
12-3/8 in
Material
Plastic
Width
12-3/8 in

Starting at
Call for Pricing
  • QUANTITY