DESCRIPTION

  • 12" round structural foam polyolefin grate with UV inhibitor
  • Class B: Loads of 61-175 psi
  • Fits 12" Sewer and Drain Pipe, 12" Corrugated Pipe
  • Open surface area 46.00 square inches
  • Recommended for medium-duty pneumatic tire traffic, autos and light trucks at speeds less than 20 mph

National Diversified Sales 12 in. Round Grate Green

NDS1250

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
12 in
Height
3-3/5 in
Length
14-3/20 in
Material
Plastic
Material Type
HDPE
Width
14-3/20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS